Motion
25003-3159

TIMKEN
25003-3159

Oil Seal - Solid, 4.375 in Shaft Dia., 5.250 in OD, 0.375 in Overall Width
MI ITEM #03200832
MFR #25003-3159
Price$129.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-3159

Oil Seal - Solid, 4.375 in Shaft Dia., 5.250 in OD, 0.375 in Overall Width
MI ITEM #03200832
MFR #25003-3159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.74/each

Specifications

Dimensions

  • Outside Diameter
    5.250 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    4.375 in
  • Weight
    0.44 lbs

Details

  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893077246
  • Solid / Split
    Solid

Overview

Mfr description
25003-3159 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought