Motion
25003-0500

TIMKEN
25003-0500

Oil Seal - Solid, 5.523 in Shaft Dia., 6.500 in OD, 0.500 in Overall Width
Mi Item #03201268
MFR #25003-0500
Price$286.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-0500

Oil Seal - Solid, 5.523 in Shaft Dia., 6.500 in OD, 0.500 in Overall Width
Mi Item #03201268
MFR #25003-0500

Mfr description
25003-0500 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.76/each

Specifications

Dimensions

  • Outside Diameter
    6.500 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    5.523 in
  • Weight
    0.52 lbs

Details

  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893056098
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)