1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
24816-7019
Oil Seal - Solid, 1.938 in Shaft Dia., 2.567 in OD, 0.875 in Overall Width
MI ITEM #
03201359
MFR #
24816-7019
List Price
$2,236.32
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 24816-7019
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
24816-7019
Oil Seal - Solid, 1.938 in Shaft Dia., 2.567 in OD, 0.875 in Overall Width
MI ITEM #
03201359
MFR #
24816-7019
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$2,236.32
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
24816-7019 OIL SEAL
Specifications
Solid / Split
Solid
Shaft Diameter
1.938 in
Outside Diameter
2.567 in
Overall Width
0.875 in
Manufacturer Upc Number
053893359458
Weight
0.25 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data