Motion
24700-7268

TIMKEN
24700-7268

Oil Seal - Solid, 6.693 in Shaft Dia., 7.875 in OD, 0.590 in Overall Width
MI ITEM #03201606
MFR #24700-7268
List Price$1,238.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24700-7268

Oil Seal - Solid, 6.693 in Shaft Dia., 7.875 in OD, 0.590 in Overall Width
MI ITEM #03201606
MFR #24700-7268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,238.97/each for your price

Overview

Mfr description
24700-7268OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    6.693 in
  • Outside Diameter
    7.875 in
  • Overall Width
    0.590 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893587530
  • Weight
    1.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text