Motion
24700-3212

TIMKEN
24700-3212

Oil Seal - Solid, 13.780 in Shaft Dia., 14.961 in OD, 0.630 in Overall Width
MI ITEM #03201763
MFR #24700-3212
List Price$2,327.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24700-3212

Oil Seal - Solid, 13.780 in Shaft Dia., 14.961 in OD, 0.630 in Overall Width
MI ITEM #03201763
MFR #24700-3212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,327.46/each for your price

Overview

Mfr description
24700-3212OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    13.780 in
  • Outside Diameter
    14.961 in
  • Overall Width
    0.630 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893227658
  • Weight
    2.60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text