Motion
24700-1971

TIMKEN
24700-1971

Oil Seal - Solid, 27.000 in Shaft Dia., 29.000 in OD, 1.000 in Overall Width
MI ITEM #03201795
MFR #24700-1971
List Price$4,825.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24700-1971

Oil Seal - Solid, 27.000 in Shaft Dia., 29.000 in OD, 1.000 in Overall Width
MI ITEM #03201795
MFR #24700-1971

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,825.61/each for your price

Overview

Mfr description
24700-1971 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    27.000 in
  • Outside Diameter
    29.000 in
  • Overall Width
    1.000 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893227085
  • Weight
    13.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text