Motion
24620-4228

TIMKEN
24620-4228

Oil Seal - Solid, 1.500 in Shaft Dia., 3.250 in OD, 0.500 in Overall Width
MI ITEM #03202117
MFR #24620-4228
List Price$77.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24620-4228

Oil Seal - Solid, 1.500 in Shaft Dia., 3.250 in OD, 0.500 in Overall Width
MI ITEM #03202117
MFR #24620-4228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$77.02/each for your price

Overview

Mfr description
24620-4228 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.500 in
  • Outside Diameter
    3.250 in
  • Overall Width
    0.500 in
  • Lip Type
    Multi-Lip with Finger Spring
  • Manufacturer Upc Number
    053893453996
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text