Motion
24620-2915

TIMKEN
24620-2915

Oil Seal - Solid, 5.000 in Shaft Dia., 6.000 in OD, 0.500 in Overall Width
MI ITEM #03202147
MFR #24620-2915
List Price$191.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24620-2915

Oil Seal - Solid, 5.000 in Shaft Dia., 6.000 in OD, 0.500 in Overall Width
MI ITEM #03202147
MFR #24620-2915

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.59/each for your price

Overview

Mfr description
24620-2915 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.000 in
  • Outside Diameter
    6.000 in
  • Overall Width
    0.500 in
  • Lip Type
    Multi-Lip with Finger Spring
  • Manufacturer Upc Number
    053893141244
  • Weight
    0.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text