1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
24610-0669
Split, 138 mm Shaft Dia., 163 mm OD, 13 mm Overall Width
Mi Item #
03202329
MFR #
24610-0669
Price
$261.04
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 24610-0669
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
24610-0669
Split, 138 mm Shaft Dia., 163 mm OD, 13 mm Overall Width
Mi Item #
03202329
MFR #
24610-0669
Mfr description
24610-0669 OIL SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$261
.04
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
163 mm
Overall Width
13 mm
Shaft Diameter
138 mm
Details
Lip Type
Single Lip
Solid / Split
Split
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items