Motion
24610-0427

TIMKEN
24610-0427

Oil Seal - Solid, 23.500 in Shaft Dia., 25.500 in OD, 0.875 in Overall Width
MI ITEM #03202341
MFR #24610-0427
List Price$2,793.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24610-0427

Oil Seal - Solid, 23.500 in Shaft Dia., 25.500 in OD, 0.875 in Overall Width
MI ITEM #03202341
MFR #24610-0427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,793.90/each for your price

Overview

Mfr description
24610-0427 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    23.500 in
  • Outside Diameter
    25.500 in
  • Overall Width
    0.875 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893146935
  • Weight
    3.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought