1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
24602-0598
Solid, 37 mm Shaft Dia., 60 mm OD, 10 mm Overall Width
Mi Item #
03202391
MFR #
24602-0598
Price
$156.86
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 24602-0598
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
24602-0598
Solid, 37 mm Shaft Dia., 60 mm OD, 10 mm Overall Width
Mi Item #
03202391
MFR #
24602-0598
Mfr description
24602-0598 OIL SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$156
.86
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
60 mm
Overall Width
10 mm
Shaft Diameter
37 mm
Details
Lip Type
Single Lip
Solid / Split
Solid
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items