Motion
24600-3623

TIMKEN
24600-3623

Oil Seal - Solid, 9.000 in Shaft Dia., 11.000 in OD, 0.750 in Overall Width
MI ITEM #03202535
MFR #24600-3623
List Price$965.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24600-3623

Oil Seal - Solid, 9.000 in Shaft Dia., 11.000 in OD, 0.750 in Overall Width
MI ITEM #03202535
MFR #24600-3623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$965.63/each for your price

Overview

Mfr description
24600-3623 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    9.000 in
  • Outside Diameter
    11.000 in
  • Overall Width
    0.750 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893166865
  • Weight
    1.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought