Motion
24600-3354

TIMKEN
24600-3354

Oil Seal - Solid, 6.000 in Shaft Dia., 7.000 in OD, 0.438 in Overall Width
Mi Item #03202552
MFR #24600-3354
Price$248.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24600-3354

Oil Seal - Solid, 6.000 in Shaft Dia., 7.000 in OD, 0.438 in Overall Width
Mi Item #03202552
MFR #24600-3354

Mfr description
24600-3354 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.79/each

Specifications

Dimensions

  • Outside Diameter
    7.000 in
  • Overall Width
    0.438 in
  • Shaft Diameter
    6.000 in
  • Weight
    0.51 lbs

Details

  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893569376
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)