Motion
24600-2879

TIMKEN
24600-2879

Oil Seal - Solid, 4.875 in Shaft Dia., 6.250 in OD, 0.500 in Overall Width
Mi Item #03202579
MFR #24600-2879
Price$200.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24600-2879

Oil Seal - Solid, 4.875 in Shaft Dia., 6.250 in OD, 0.500 in Overall Width
Mi Item #03202579
MFR #24600-2879

Mfr description
24600-2879 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.19/each

Specifications

Dimensions

  • Outside Diameter
    6.250 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    4.875 in
  • Weight
    0.46 lbs

Details

  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893161327
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)