Motion
24600-2653

TIMKEN
24600-2653

Oil Seal - Solid, 4.250 in Shaft Dia., 5.000 in OD, 0.538 in Overall Width
MI ITEM #03202591
MFR #24600-2653
Your Price$85.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24600-2653

Oil Seal - Solid, 4.250 in Shaft Dia., 5.000 in OD, 0.538 in Overall Width
MI ITEM #03202591
MFR #24600-2653

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.85/each(List $118.47)

Overview

Mfr description
24600-2653 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.250 in
  • Outside Diameter
    5.000 in
  • Overall Width
    0.538 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893568058
  • Weight
    0.32 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought