1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
24600-1828
Solid, 64 mm Shaft Dia., 95 mm OD, 10 mm Overall Width
MI ITEM #
03202641
MFR #
24600-1828
Your Price
$59.04
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 24600-1828
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
24600-1828
Solid, 64 mm Shaft Dia., 95 mm OD, 10 mm Overall Width
MI ITEM #
03202641
MFR #
24600-1828
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$59.04
/each
(List
$81.48
)
Qty
Add to Cart
Overview
Mfr description
24600-1828 OIL SEAL
Specifications
Solid / Split
Solid
Shaft Diameter
64 mm
Outside Diameter
95 mm
Overall Width
10 mm
Lip Type
Single Lip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data