Motion
24060-1475

TIMKEN
24060-1475

Oil Seal - Solid, 2.250 in Shaft Dia., 3.000 in OD, 0.437 in Overall Width
Mi Item #03202919
MFR #24060-1475
Price$650.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24060-1475

Oil Seal - Solid, 2.250 in Shaft Dia., 3.000 in OD, 0.437 in Overall Width
Mi Item #03202919
MFR #24060-1475

Mfr description
24060-1475 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$650.66/each

Specifications

Dimensions

  • Outside Diameter
    3.000 in
  • Overall Width
    0.437 in
  • Shaft Diameter
    2.250 in
  • Weight
    0.20 lbs

Details

  • Lip Type
    Single Lip without Spring
  • Manufacturer Upc Number
    053893588520
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)