Specifications
Dimensions
- Outside Diameter2.625 in
- Overall Width0.687 in
- Shaft Diameter1.719 in
- Weight0.21 lbs
Details
- Lip TypeMulti-Lip with Finger Spring
- Manufacturer Upc Number053893593401
- Solid / SplitSolid
Overview
Mfr description
23548-8646 OIL SEAL