Motion
23547-7691

TIMKEN
23547-7691

Oil Seal - Solid, 2.250 in Shaft Dia., 3.246 in OD, 0.688 in Overall Width
MI ITEM #03203213
MFR #23547-7691
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23547-7691

Oil Seal - Solid, 2.250 in Shaft Dia., 3.246 in OD, 0.688 in Overall Width
MI ITEM #03203213
MFR #23547-7691

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.246 in
  • Overall Width
    0.688 in
  • Shaft Diameter
    2.250 in
  • Weight
    0.24 lbs

Details

  • Lip Type
    Multi-Lip with Finger Spring
  • Manufacturer Upc Number
    053893248578
  • Solid / Split
    Solid

Overview

Mfr description
23547-7691 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought