Motion
23078-7254

TIMKEN
23078-7254

Oil Seal - Solid, 1.688 in Shaft Dia., 2.500 in OD, 0.594 in Overall Width
MI ITEM #03203227
MFR #23078-7254
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23078-7254

Oil Seal - Solid, 1.688 in Shaft Dia., 2.500 in OD, 0.594 in Overall Width
MI ITEM #03203227
MFR #23078-7254

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23078-7254 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.688 in
  • Outside Diameter
    2.500 in
  • Overall Width
    0.594 in
  • Lip Type
    Multi-Lip with Finger Spring
  • Manufacturer Upc Number
    053893592152
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text