Motion
25003-9824

TIMKEN
25003-9824

Oil Seal - Solid, 4.000 in Shaft Dia., 5.031 in OD, 0.500 in Overall Width
MI ITEM #03203283
MFR #25003-9824
List Price$163.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-9824

Oil Seal - Solid, 4.000 in Shaft Dia., 5.031 in OD, 0.500 in Overall Width
MI ITEM #03203283
MFR #25003-9824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.62/each for your price

Overview

Mfr description
25003-9824 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.000 in
  • Outside Diameter
    5.031 in
  • Overall Width
    0.500 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893451220
  • Weight
    0.42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text