Motion
25003-9776

TIMKEN
25003-9776

Oil Seal - Solid, 10.438 in Shaft Dia., 11.938 in OD, 0.750 in Overall Width
MI ITEM #03203298
MFR #25003-9776
List Price$1,031.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-9776

Oil Seal - Solid, 10.438 in Shaft Dia., 11.938 in OD, 0.750 in Overall Width
MI ITEM #03203298
MFR #25003-9776

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,031.02/each for your price

Overview

Mfr description
25003-9776 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    10.438 in
  • Outside Diameter
    11.938 in
  • Overall Width
    0.750 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893135496
  • Weight
    1.37 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought