Motion
25003-9476

TIMKEN
25003-9476

Oil Seal - Solid, 10.250 in Shaft Dia., 11.250 in OD, 0.500 in Overall Width
Mi Item #03203351
MFR #25003-9476
Price$932.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-9476

Oil Seal - Solid, 10.250 in Shaft Dia., 11.250 in OD, 0.500 in Overall Width
Mi Item #03203351
MFR #25003-9476

Mfr description
25003-9476 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$932.39/each

Specifications

Dimensions

  • Outside Diameter
    11.250 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    10.250 in
  • Weight
    0.93 lbs

Details

  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893133386
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)