Motion
25003-8234

TIMKEN
25003-8234

Oil Seal - Solid, 8.188 in Shaft Dia., 9.313 in OD, 0.500 in Overall Width
MI ITEM #03203508
MFR #25003-8234
List Price$583.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-8234

Oil Seal - Solid, 8.188 in Shaft Dia., 9.313 in OD, 0.500 in Overall Width
MI ITEM #03203508
MFR #25003-8234

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$583.09/each for your price

Overview

Mfr description
25003-8234 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    8.188 in
  • Outside Diameter
    9.313 in
  • Overall Width
    0.500 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893127927
  • Weight
    0.81 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought