Motion
25003-7587

TIMKEN
25003-7587

Oil Seal - Solid, 4.734 in Shaft Dia., 5.984 in OD, 0.500 in Overall Width
MI ITEM #03203575
MFR #25003-7587
Your Price$166.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-7587

Oil Seal - Solid, 4.734 in Shaft Dia., 5.984 in OD, 0.500 in Overall Width
MI ITEM #03203575
MFR #25003-7587

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$166.25/each(List $229.43)

Overview

Mfr description
25003-7587 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.734 in
  • Outside Diameter
    5.984 in
  • Overall Width
    0.500 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893123134
  • Weight
    0.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text