Motion
25003-7336

TIMKEN
25003-7336

Oil Seal - Solid, 8.875 in Shaft Dia., 10.375 in OD, 0.750 in Overall Width
MI ITEM #03203616
MFR #25003-7336
List Price$744.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-7336

Oil Seal - Solid, 8.875 in Shaft Dia., 10.375 in OD, 0.750 in Overall Width
MI ITEM #03203616
MFR #25003-7336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$744.50/each for your price

Overview

Mfr description
25003-7336 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    8.875 in
  • Outside Diameter
    10.375 in
  • Overall Width
    0.750 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893121512
  • Weight
    1.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought