Motion
25003-6358

TIMKEN
25003-6358

Oil Seal - Solid, 3.500 in Shaft Dia., 4.500 in OD, 0.375 in Overall Width
Mi Item #03203866
MFR #25003-6358
Price$156.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-6358

Oil Seal - Solid, 3.500 in Shaft Dia., 4.500 in OD, 0.375 in Overall Width
Mi Item #03203866
MFR #25003-6358

Mfr description
25003-6358 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.68/each

Specifications

Dimensions

  • Outside Diameter
    4.500 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    3.500 in
  • Weight
    0.39 lbs

Details

  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893429571
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)