Motion
25003-5716

TIMKEN
25003-5716

Oil Seal - Solid, 4.342 in Shaft Dia., 5.342 in OD, 0.375 in Overall Width
MI ITEM #03204011
MFR #25003-5716
List Price$184.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-5716

Oil Seal - Solid, 4.342 in Shaft Dia., 5.342 in OD, 0.375 in Overall Width
MI ITEM #03204011
MFR #25003-5716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$184.53/each for your price

Overview

Mfr description
25003-5716 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.342 in
  • Outside Diameter
    5.342 in
  • Overall Width
    0.375 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893427591
  • Weight
    0.45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought