Motion
25003-5511

TIMKEN
25003-5511

Oil Seal - Solid, 5.315 in Shaft Dia., 6.299 in OD, 0.500 in Overall Width
MI ITEM #03204082
MFR #25003-5511
List Price$254.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-5511

Oil Seal - Solid, 5.315 in Shaft Dia., 6.299 in OD, 0.500 in Overall Width
MI ITEM #03204082
MFR #25003-5511

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$254.13/each for your price

Overview

Mfr description
25003-5511 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.315 in
  • Outside Diameter
    6.299 in
  • Overall Width
    0.500 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893101040
  • Weight
    0.51 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text