Motion
25003-5338

TIMKEN
25003-5338

Oil Seal - Solid, 8.267 in Shaft Dia., 9.448 in OD, 0.590 in Overall Width
MI ITEM #03204129
MFR #25003-5338
List Price$601.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-5338

Oil Seal - Solid, 8.267 in Shaft Dia., 9.448 in OD, 0.590 in Overall Width
MI ITEM #03204129
MFR #25003-5338

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$601.88/each for your price

Overview

Mfr description
25003-5338 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    8.267 in
  • Outside Diameter
    9.448 in
  • Overall Width
    0.590 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893425566
  • Weight
    0.81 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text