Motion
25003-5023

TIMKEN
25003-5023

Oil Seal - Solid, 3.000 in Shaft Dia., 4.000 in OD, 0.375 in Overall Width
MI ITEM #03204208
MFR #25003-5023
Your Price$90.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-5023

Oil Seal - Solid, 3.000 in Shaft Dia., 4.000 in OD, 0.375 in Overall Width
MI ITEM #03204208
MFR #25003-5023

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$90.11/each(List $124.35)

Overview

Mfr description
25003-5023 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.000 in
  • Outside Diameter
    4.000 in
  • Overall Width
    0.375 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893423692
  • Weight
    0.36 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought