Motion
25003-4926

TIMKEN
25003-4926

Oil Seal - Solid, 20.250 in Shaft Dia., 22.250 in OD, 0.813 in Overall Width
Mi Item #03204222
MFR #25003-4926
Price$2,921.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-4926

Oil Seal - Solid, 20.250 in Shaft Dia., 22.250 in OD, 0.813 in Overall Width
Mi Item #03204222
MFR #25003-4926

Mfr description
25003-4926 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,921.80/each

Specifications

Dimensions

  • Outside Diameter
    22.250 in
  • Overall Width
    0.813 in
  • Shaft Diameter
    20.250 in
  • Weight
    3.91 lbs

Details

  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893423067
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)