Motion
25003-4921

TIMKEN
25003-4921

Oil Seal - Solid, 7.375 in Shaft Dia., 8.375 in OD, 0.500 in Overall Width
Mi Item #03204228
MFR #25003-4921
Price$511.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-4921

Oil Seal - Solid, 7.375 in Shaft Dia., 8.375 in OD, 0.500 in Overall Width
Mi Item #03204228
MFR #25003-4921

Mfr description
25003-4921 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$511.07/each

Specifications

Dimensions

  • Outside Diameter
    8.375 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    7.375 in
  • Weight
    0.74 lbs

Details

  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893094861
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)