1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
25003-3654
Oil Seal - Solid, 9.750 in Shaft Dia., 11.250 in OD, 0.750 in Overall Width
MI ITEM #
03204421
MFR #
25003-3654
Price
$902.15
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 25003-3654
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
25003-3654
Oil Seal - Solid, 9.750 in Shaft Dia., 11.250 in OD, 0.750 in Overall Width
MI ITEM #
03204421
MFR #
25003-3654
Mfr description
25003-3654 OIL SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$902
.15
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
11.250 in
Overall Width
0.750 in
Shaft Diameter
9.750 in
Weight
1.30 lbs
Details
Lip Type
Single Lip with Finger Spring
Manufacturer Upc Number
053893411903
Solid / Split
Solid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items