Motion
25003-3548

TIMKEN
25003-3548

Oil Seal - Solid, 7.500 in Shaft Dia., 8.750 in OD, 0.625 in Overall Width
MI ITEM #03204457
MFR #25003-3548
List Price$508.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-3548

Oil Seal - Solid, 7.500 in Shaft Dia., 8.750 in OD, 0.625 in Overall Width
MI ITEM #03204457
MFR #25003-3548

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$508.92/each for your price

Overview

Mfr description
25003-3548 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    7.500 in
  • Outside Diameter
    8.750 in
  • Overall Width
    0.625 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893081861
  • Weight
    1.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text