1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
25003-3335
Split, 151 mm Shaft Dia., 7.0000 in OD, 13 mm Overall Width
MI ITEM #
03204536
MFR #
25003-3335
Your Price
$237.44
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 25003-3335
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
25003-3335
Split, 151 mm Shaft Dia., 7.0000 in OD, 13 mm Overall Width
MI ITEM #
03204536
MFR #
25003-3335
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$237.44
/each
(List
$341.90
)
Qty
Add to Cart
Overview
Mfr description
25003-3335 OIL SEAL
Specifications
Solid / Split
Split
Shaft Diameter
151 mm
Outside Diameter
7.0000 in
Overall Width
13 mm
Lip Type
Single Lip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data