1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
25003-3176
Split, 140 mm Shaft Dia., 165 mm OD, 13 mm Overall Width
MI ITEM #
03204559
MFR #
25003-3176
Your Price
$227.68
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 25003-3176
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
25003-3176
Split, 140 mm Shaft Dia., 165 mm OD, 13 mm Overall Width
MI ITEM #
03204559
MFR #
25003-3176
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$227.68
/each
(List
$270.94
)
Qty
Add to Cart
Overview
Mfr description
25003-3176 OIL SEAL
Specifications
Solid / Split
Split
Shaft Diameter
140 mm
Outside Diameter
165 mm
Overall Width
13 mm
Lip Type
Single Lip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data