Motion
25003-3029

TIMKEN
25003-3029

Oil Seal - Solid, 5.188 in Shaft Dia., 6.375 in OD, 0.500 in Overall Width
MI ITEM #03204578
MFR #25003-3029
List Price$260.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25003-3029

Oil Seal - Solid, 5.188 in Shaft Dia., 6.375 in OD, 0.500 in Overall Width
MI ITEM #03204578
MFR #25003-3029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$260.67/each for your price

Overview

Mfr description
25003-3029 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.188 in
  • Outside Diameter
    6.375 in
  • Overall Width
    0.500 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893075228
  • Weight
    0.51 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought