Motion
22627-8700

TIMKEN
22627-8700

Oil Seal - Solid, 3.250 in Shaft Dia., 4.500 in OD, 0.844 in Overall Width
MI ITEM #03204727
MFR #22627-8700
List Price$360.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22627-8700

Oil Seal - Solid, 3.250 in Shaft Dia., 4.500 in OD, 0.844 in Overall Width
MI ITEM #03204727
MFR #22627-8700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$360.36/each for your price

Overview

Mfr description
22627-8700 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.250 in
  • Outside Diameter
    4.500 in
  • Overall Width
    0.844 in
  • Lip Type
    Multi-Lip with Finger Spring
  • Manufacturer Upc Number
    053893187105
  • Weight
    0.91 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought