Motion
22537-5049

TIMKEN
22537-5049

Oil Seal - Solid, 3.938 in Shaft Dia., 5.000 in OD, 0.906 in Overall Width
MI ITEM #03204812
MFR #22537-5049
List Price$391.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22537-5049

Oil Seal - Solid, 3.938 in Shaft Dia., 5.000 in OD, 0.906 in Overall Width
MI ITEM #03204812
MFR #22537-5049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$391.05/each for your price

Overview

Mfr description
22537-5049 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.938 in
  • Outside Diameter
    5.000 in
  • Overall Width
    0.906 in
  • Lip Type
    Multi-Lip with Finger Spring
  • Manufacturer Upc Number
    053893574127
  • Weight
    0.98 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text