Motion
21699-3409

TIMKEN
21699-3409

Oil Seal - Solid, 6.375 in Shaft Dia., 7.500 in OD, 0.500 in Overall Width
MI ITEM #03205015
MFR #21699-3409
List Price$1,592.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21699-3409

Oil Seal - Solid, 6.375 in Shaft Dia., 7.500 in OD, 0.500 in Overall Width
MI ITEM #03205015
MFR #21699-3409

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,592.51/each for your price

Overview

Mfr description
21699-3409 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    6.375 in
  • Outside Diameter
    7.500 in
  • Overall Width
    0.500 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893579061
  • Weight
    0.85 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text