Motion
21158-0668

TIMKEN
21158-0668

Oil Seal - Solid, 1.500 in Shaft Dia., 2.756 in OD, 0.437 in Overall Width
MI ITEM #03205702
MFR #21158-0668
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
21158-0668

Oil Seal - Solid, 1.500 in Shaft Dia., 2.756 in OD, 0.437 in Overall Width
MI ITEM #03205702
MFR #21158-0668

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
21158-0668 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.500 in
  • Outside Diameter
    2.756 in
  • Overall Width
    0.437 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893257662
  • Weight
    0.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text