Motion
25284-2741

TIMKEN
25284-2741

Oil Seal - Solid, 4.310 in Shaft Dia., 5.348 in OD, 0.395 in Overall Width
MI ITEM #03206496
MFR #25284-2741
List Price$714.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
25284-2741

Oil Seal - Solid, 4.310 in Shaft Dia., 5.348 in OD, 0.395 in Overall Width
MI ITEM #03206496
MFR #25284-2741

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$714.20/each for your price

Overview

Mfr description
25284-2741 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.310 in
  • Outside Diameter
    5.348 in
  • Overall Width
    0.395 in
  • Lip Type
    Single Lip with Finger Spring
  • Manufacturer Upc Number
    053893071206
  • Weight
    0.45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought