1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
25009-8639
Split, 94 mm Shaft Dia., 119 mm OD, 10 mm Overall Width
MI ITEM #
03206598
MFR #
25009-8639
List Price
$430.23
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN 25009-8639
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
25009-8639
Split, 94 mm Shaft Dia., 119 mm OD, 10 mm Overall Width
MI ITEM #
03206598
MFR #
25009-8639
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$430.23
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
25009-8639 OIL SEAL
Specifications
Solid / Split
Split
Shaft Diameter
94 mm
Outside Diameter
119 mm
Overall Width
10 mm
Lip Type
Single Lip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data