Motion
BV3H0750NA1111

DELAWARE MFG IND CORP
BV3H0750NA1111

3-Way Ball Valve - 3-Way, 6000 psi Max, 3/4 in Port, Carbon Steel Body
Mi Item #03207039
MFR #BV3H0750NA1111
Price$751.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BV3H0750NA1111

3-Way Ball Valve - 3-Way, 6000 psi Max, 3/4 in Port, Carbon Steel Body
Mi Item #03207039
MFR #BV3H0750NA1111

Mfr description
BV3H-0750NA-1111 3-WAY BALL VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$751.24/each

Specifications

Dimensions

  • Overall Height
    6.1900 in
  • Port Size
    3/4 in

Details

  • Body Material
    Carbon Steel
  • Connection Type
    NPT
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    6000 psi
  • O Ring Material
    Buna-N
  • Product Types
    True Multiway Valve
  • Series
    BV3H
  • Spindle Ball Seal Material
    Carbon Steel
  • Type
    True Multiway Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)