Motion
DS45524
Double lips, 45 mm Bore, Rubber Material, 52 mm OD, 4 mm Overall Width
MI ITEM #03207045
MFR #DS45524
Your Price$21.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double lips, 45 mm Bore, Rubber Material, 52 mm OD, 4 mm Overall Width
MI ITEM #03207045
MFR #DS45524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.59/each(List $29.78)

Overview

Mfr description
DS45524 OIL SEAL

Specifications

  • Seal Type
    Double lips
  • Width
    4 mm
  • Outside Diameter
    52 mm
  • Overall Width
    4 mm
  • Operating Temperature Range
    -20 to 100 °C
  • Material
    Rubber
  • Bore Diameter
    45 mm
  • Max Shaft Surface Speed
    6 to 8 m/s
  • Shaft Diameter
    45 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text