Motion
VW102AL

GEARENCH
VW102AL

Valve Wrench, Wrench Size: 1-3/4", Body Material: Aluminum, Overall Length: 17-5/8", Weight: 3-1/2lb
Mi Item #03207096
MFR #VW102AL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GEARENCH
VW102AL

Valve Wrench, Wrench Size: 1-3/4", Body Material: Aluminum, Overall Length: 17-5/8", Weight: 3-1/2lb
Mi Item #03207096
MFR #VW102AL

Mfr description
VW102AL VALVE HANDWHEEL WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    17-5/8 in
  • Weight
    3.50 lbs
  • Wrench Size
    1-3/4 in

Details

  • Body Material
    Aluminum
  • Number Of Ends
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)