1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GEARENCH
VW103AL
Valve Wrench, Wrench Size: 2-1/2", Body Material: Aluminum, Overall Length: 25-1/2", Weight: 7-3/4lb
MI ITEM #
03207097
MFR #
VW103AL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
GEARENCH VW103AL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GEARENCH
VW103AL
Valve Wrench, Wrench Size: 2-1/2", Body Material: Aluminum, Overall Length: 25-1/2", Weight: 7-3/4lb
MI ITEM #
03207097
MFR #
VW103AL
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
25-1/2 in
Weight
7.75 lbs
Wrench Size
2-1/2 in
Details
Body Material
Aluminum
Number Of Ends
Single End
Overview
Mfr description
VW103AL VALVE HANDWHEEL WRENCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought