Motion
VW2SG
Valve Wrench, Wrench Size: 1-5/16", Body Material: Iron, Overall Length: 27", Number of Ends: Single End
Mi Item #03207099
MFR #VW2SG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve Wrench, Wrench Size: 1-5/16", Body Material: Iron, Overall Length: 27", Number of Ends: Single End
Mi Item #03207099
MFR #VW2SG

Mfr description
VW2SG VALVE HANDWHEEL WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Thickness
    5/8 in
  • Overall Length
    27 in
  • Weight
    5-5/8 lbs
  • Wrench Size
    1-5/16 in

Details

  • Body Material
    Iron
  • Number Of Ends
    Single End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)