1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GEARENCH
VW3SG
Valve Wrench, Wrench Size: 2", Body Material: Iron, Overall Length: 27", Number of Ends: Single End
Mi Item #
03207101
MFR #
VW3SG
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
GEARENCH VW3SG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GEARENCH
VW3SG
Valve Wrench, Wrench Size: 2", Body Material: Iron, Overall Length: 27", Number of Ends: Single End
Mi Item #
03207101
MFR #
VW3SG
Mfr description
VW3SG VALVE HANDWHEEL WRENCH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Head Thickness
1-1/8 in
Overall Length
27 in
Weight
12 lbs
Wrench Size
2 in
Details
Body Material
Iron
Number Of Ends
Single End
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items